DESCRIPTION

  • Fits hole saws up to 1-3/16"
  • Single small thread arbor for use on hole saws

Milwaukee Small Thread Hole Saw Arbor

M49567010

Shank Size:

19/50 in

SPECIFICATIONS

Bit Diameter
3/8 in
Color Finish
Black
Material
Steel
Shank Size
19/50 in
Shank Style
Quick Change

Starting at
$8.57
EACH
  • QUANTITY