DESCRIPTION

  • Durable hardened steel construction
  • Fits all hole saws up to 1-3/16" and fits all drill chucks 3/8" and larger
  • No adapters required
  • Tool free operation
  • Twist to release
  • Universal, quick change with all brands of hole saws

Milwaukee Small Thread Quick Change Arbor

M49567210

Shank Size:

SPECIFICATIONS

Material
Steel
Shank Size
0.38 in

Starting at
$19.63
EACH
  • QUANTITY