DESCRIPTION

  • Diameter: 3/4"
  • Drilling depth: 16"
  • Length: 22"
  • Spline shank
  • Two cutter head

Milwaukee Spline Bit

M48204078

Length:

22 in

SPECIFICATIONS

Bit Diameter
3/4 in
Length
22 in
Material
Carbide, Steel
Shank Style
Spline

Starting at
$33.83
EACH
  • QUANTITY