Spline Thick Wall Core Bit 12 in. Adapter Shank Carbide

You last purchased this on
 
Milwaukee®

Spline Thick Wall Core Bit 12 in. Adapter Shank Carbide

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Spline Thick Wall Core Bit 12 in. Adapter Shank Carbide

  • Fast #
  • Part #M48033564
  • Item #918461
  • Manufacturer Part #48-03-3564
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Versatile: use with Milwaukee thick wall core bits
  • For 1-1/2 in. to 6 in. core bits
  • Extends reach: drill in tight and hard-to-reach spaces
  • Adapter can be coupled with extensions for greater length
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
1-1/2 in
Height:
12 in
Length:
12 in
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Gloves
Tool Type:
Adapter Shank
Weight:
1.97 lb
Width:
1-1/2 in