DESCRIPTION

  • Heavy duty construction for fastening capabilities in all impacts
  • Proprietary steel and heat treat process for maximum strength and durability

Milwaukee SHOCKWAVE™ Square Socket Adapter

M48325032

Length:

1-7/8 in

SPECIFICATIONS

Collection
SHOCKWAVE™
Length
1-7/8 in
Material
Steel

Starting at
$5.42
EACH
  • QUANTITY