This product requires certification to purchase.

Steel Pipe Cutting Blade for 1/2" -1" Galvanized and Carbon Steel Pipes

Milwaukee®

Steel Pipe Cutting Blade for 1/2" -1" Galvanized and Carbon Steel Pipes

  • Fast #
  • Part #M48404062
  • Item #11736029
  • Manufacturer Part #48-40-4062
5 out of 5 Customer Rating
Brand image
Milwaukee®

Steel Pipe Cutting Blade for 1/2" -1" Galvanized and Carbon Steel Pipes

  • Fast #
  • Part #M48404062
  • Item #11736029
  • Manufacturer Part #48-40-4062
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clean Cuts
  • Square Cuts with Clean Finishes
  • Easier Cutting in Steel Pipe
  • Fewer Blade Changes
  • Exclusively Compatible with the M18 FUEL™ ½”-1” Steel Pipe Cutter
  • Cuts ½”, ¾”, and 1” Steel Pipe
  • Recommended for Galvanized Pipe and Carbon Steel Pipe
  • Max RPM: 3,500
  • 1 Pack
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7/25 in
Diameter
6-1/5 in
Height
7-87/100 in
Length
7/25 in
Weight
0.285 lb
Width
6-3/10 in
Characteristics & Features
Material
Carbide
Warranty & Product Information
Application
Metal Cutting
Product Type
Saw Blade
Type
M48404062
UPC
452423187354