9-3/10 x 4 in. Plier
Stop Lock™ 9-3/10 x 4 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Engineered polymer pads optimized pad geometry for more secure clamping on variety of jobsite work surfaces
- Hex release mechanism hex bar design offers easy one handed clamp release
- +Stop lock mechanism clamp jaws will not back off jobsite material
- Rust protection: increases tool life by reducing corrosion
- Ergonomic handles: anti-pinch, non slip grips for maximum comfort and superior performance
- High grade resin: built to provide strength and durability on the jobsite
- Riveted pivoting clamp pads won't fall off when clamp is engaged
Specifications
- Collection:
- Stop Lock™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Depth:
- 9-3/10 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- Jaw Capacity (in):
- 4 in
- Length:
- 9-3/10 in
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- Number of Tools Included:
- 1
- Tool Type:
- Locking Pliers
- Weight:
- 0.6 lb
- Width:
- 4-4/5 in