DESCRIPTION

  • Comfort grips will not peel from jobsite conditions
  • Forged design for added strength
  • Hardened teeth long gripping life
  • Jaw capacity up to 1" and 2" round pipe
  • Ream & Punch™ handles
  • Rust resistant

Milwaukee Straight Plier Set

M48226330

Jaw Capacity in :

SPECIFICATIONS

Color Finish
Red
Groove Positions
7
Jaw Capacity in
1 in - 2 in
Jaw Depth in
0.77 in - 1.36 in
Length
10 in
Type
Straight Jaw

Starting at
$30.76
EACH
  • QUANTITY