25 ft. x 3-3/4 in. Retractable Tape Measure
Stud™ 25 ft. x 3-3/4 in. Retractable Tape Measure
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Impact resistant housing
- Wire form belt clip
- Longest lasting blade - rip and wear resistant
- Lanyard ready
Specifications
- Adjustable:
- Yes
- Application:
- Measuring
- Collection:
- Stud™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Diameter:
- 6-3/10 in
- GSA Approved:
- No
- Height:
- 3-19/50 in
- Length:
- 25 ft
- Material:
- Plastic
- Size:
- 25 ft
- Tool Type:
- Tape Measure
- Weight:
- 2-43/100 lb
- Width:
- 6-3/10 in