5 in. Surface Grinding Dust Shroud
5 in. Surface Grinding Dust Shroud
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick & easy installation: Attach and go
- High density bristles: Provides maximum dust collection and containment
- OSHA table 1 compliant when used with Milwaukee® 8 gallon dust extractor (8960-20)
- Removable front clip: For grinding against walls
- Clear front clip: Allows for clear visibility and control
Specifications
- Application:
- Surface Grinding
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 6-3/10 in
- Diameter:
- 5 in
- Height:
- 3 in
- Length:
- 6-3/10 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Product Type:
- Surface Grinding Dust Shroud
- Weight:
- 0.71 lb
- Width:
- 6-1/4 in