DESCRIPTION

  • Blades are easily replaced to provide a new bit on demand
  • Easy size reference
  • Faster drilling with aggressive feed screw design allows the bit to pull through wood faster
  • Replaceable blades are made of hardened steel

Milwaukee Switch blade Selfeed Bit

M48255125

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1-1/2 in
Length
5 in
Material
Steel
Shank Size
0.43 in
Shank Style
Hex

Starting at
$35.43
EACH
  • QUANTITY