Milwaukee®
Switchblade™ 2-9/16 in. Replacement Kit 15 Piece
Part #M48255350 | Item #4202194 | Manufacturer Part #48-25-5350
Bit Diameter:
Product Details
- Storage case holds up to 5 blades
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Small enough to fit in a pocket or tool belt
Specifications
Application: Cutting
Bit Diameter: 2-9/16 in
Blade Width: 1/2 in
Collection: Switchblade™
Color Finish: Red
Color Finish Category: Reds
Depth: 1-1/4 in
Diameter: 2-9/16 in
Height: 1-1/2 in
Indoor Outdoor: Indoor/Outdoor
Length: 1-1/4 in
Material: Hardened Steel
Package Quantity: Pack of 10
Product Type: Replacement Kit
Reusable: Yes
Tool Type: Replacement Blade Kit
Weight: 0.41
Width: 2-3/4 in
-
Starting at $7.48
-
Starting at $18.45
-
Starting at $6.41
-
Starting at $50.69
-
Starting at $266.29
-
Starting at $47.61
-
Starting at $7.91
-
Starting at $17.39
-
Starting at $20.95