• Cart

DESCRIPTION

  • Carbide teeth for 30x life in nail-embedded wood and residential materials
  • Fang Tip™ for faster plunging

Milwaukee THE AX WITH CARBIDE TEETH SAWZALLBLADE 6 5T

M4800522

Blade Length:

SPECIFICATIONS

Application
Wood Cutting
Blade Length
6 in
Blade Material
Carbide
Depth
3/5 in
Height
8-24/25 in
Length
223/500 in
Teeth Per Inch
5
Tool Type
Reciprocating Blade
Weight
51/100
Width
2 in

Starting at
$10.04
EACH
  • QUANTITY