6 in. 18-TPI Super Saw Blade
The Torch™ Sawzall® 6 in. 18-TPI Super Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- 25 blades per pack
Documents
Specifications
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Type:
- Reciprocating Saw
- Collection:
- The Torch™ Sawzall®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Depth:
- 1-1/4 in
- Height:
- 6-1/4 in
- Length:
- 1-1/4 in
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/2 in
- Teeth Per Inch:
- 18
- Tool Type:
- Reciprocating Blade
- Type:
- M48008784
- Weight:
- 1.64 lb
- Width:
- 2-33/100 in