DESCRIPTION

  • Broader temperature range to cover more applications
  • Built-in visual camera and flashlight
  • Capture thermal and visual images on each trigger pull for enhanced reporting
  • Complete report software to easily analyze images
  • Crisp, high resolution 160 x 120 pixel thermal images for better definition and clarity
  • High resolution LCD
  • Hinged camera style lens cover is always attached
  • Raised corners protect the LCD and thermal engine if dropped
  • Rugged over-molding grip
  • Simple screen layout allows you to focus on getting the best images

Milwaukee Thermal Imager

M226021

Power Source:

SPECIFICATIONS

Battery Type
Lithium-Ion
Color Finish
Black, Red
Color Finish Category
Blacks
Maximum Temperature
320
Power Source
Battery
Volts
12V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS