DESCRIPTION

  • Diameter: 2"
  • Includes core body with guide plate and centering pin
  • Thick wall design
  • Usable cutting depth: 4-1/16"

Milwaukee Thick Wall Core Bit

M482051

Bit Diameter:

SPECIFICATIONS

Bit Diameter
2 in
Diameter
2 in
Length
4-3/8 in
Material
Steel
Width
2 in

Starting at
$158.74
EACH
  • QUANTITY