DESCRIPTION

  • Carbide construction
  • Diameter: 2"
  • Due to prolonged and heavy use some components may need to be replaced
  • Five year warranty
  • For use with 8" and 12" shanks
  • Since its founding in 1924, Milwaukee® has focused on a single vision. To produce the best heavy-duty electric power tools and accessories available to the professional user
  • Today the Milwaukee® name stands for the highest quality, durable and reliable professional tools money can buy
  • Usable length: 3"
  • Use only Milwaukee® specified replacement parts to achieve maximum life and performance from your Milwaukee® tool

Milwaukee Thin Wall Carbide Tipped Core Bit

M48205035

Bit Diameter:

SPECIFICATIONS

Bit Diameter
2 in
Drilling Depth in
2-13/16 in
Material
Carbide
Shank Style
SDS-Plus

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY