1/16 in, 1/2 in. x 1/2 x 3/8 in. 3-Flat Twist 29 Piece

You last purchased this on
 
Milwaukee®

Thunderbolt® 1/16 in, 1/2 in. x 1/2 x 3/8 in. 3-Flat Twist 29 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Thunderbolt® 1/16 in, 1/2 in. x 1/2 x 3/8 in. 3-Flat Twist 29 Piece

  • Fast #
  • Part #M48892802
  • Item #3802959
  • Manufacturer Part #48-89-2802
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Extreme durability: thicker web provides greater strength and longer life
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bare Tool or Kit:
Tool Kit
Bit Sizes:
Various
Collection:
Thunderbolt®
Color Finish Name:
Black
Depth:
9-4/5 in
Drill Bit Type:
Twist
Height:
2-1/2 in
Magnetic:
No
Material:
Black Oxide
Number of Pieces:
29 Piece
Number of Tools Included:
29
Shank Style:
3-Flat
Tool Type:
Drill Bit Set
UL Listed:
No
Width:
10 in