7/16 x 3/8 in. 3-Flat Twist (1 Piece)
Thunderbolt® 7/16 x 3/8 in. 3-Flat Twist (1 Piece)
Frequently Purchased Together
Product Details
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Extreme durability: thicker web provides greater strength and longer life
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
- Versatile: reduced shank diameter for use in 3/8 in. chucks
Documents
Specifications
- Application:
- Metal, Plastic, Wood
- Bare Tool or Kit:
- Bare Tool
- Bit Diameter(s) (In):
- 7/16 in
- Bit Length:
- 5-1/2
- Coating:
- Black Oxide
- Collection:
- Thunderbolt®
- Drill Bit Type:
- Twist
- Drilling Depth (in):
- 4-1/16 in
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- 3-Flat
- Tool Type:
- Twist Drill
- UL Listed:
- No
- Weight:
- 0.16 lb