Milwaukee Battery Tick Tool & Equipment Tracker 50 Pack

You last purchased this on
 
Milwaukee®

Tick™ Milwaukee Battery Tick Tool & Equipment Tracker 50 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Tick™ Milwaukee Battery Tick Tool & Equipment Tracker 50 Pack

  • Fast #
  • Part #M48212050
  • Item #7247425
  • Manufacturer Part #48-21-2050
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 Year runtime with replaceable coin cell battery
  • Over 100 ft signal range
  • Attach with glue, screws or rivets to anything
  • Water and dust resistant
  • Location signal wakes up a sleeping or backgrounded app
  • Weather resistant
  • Tracking powered by the ONE-KEY™ app
  • Survives everything with weather, water, dust and impact protection
  • Impact resistant
  • Requires Certification

Specifications

Application:
Pipe Fitting
Battery Size:
3V
Battery Type:
Lithium
Collection:
Tick™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
19/20 in
Height:
24/49 in
Length:
2-10/77 in
Package Quantity:
Pack of 50
Power Source:
Battery
Product Type:
Tracker
Weight:
0.05 lb
Width:
1-22/25 in