DESCRIPTION

  • A split point tip of 135° delivers a precision start with no walking
  • Three-flat secure grip shank, reduces bit slipping in chuck
  • Thunderbolt® web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage
  • Titanium coating reduces heat build-up for up to 3X longer life

Milwaukee Titan Drill Bit Kit

M48891105

Number Of Pieces:

20 Piece

SPECIFICATIONS

Bit Diameter
1/16 in to 1/2 in
Color Finish
Red
Material
Steel
Number Of Pieces
20 Piece

Starting at
$43.3
EACH
  • QUANTITY