This product requires certification to purchase.

Titanium Coated 7/32 Drill Bit

Milwaukee®

Titanium Coated 7/32 Drill Bit

  • Fast #
  • Part #M48892211
  • Item #4463776
  • Manufacturer Part #48-89-2211
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

Titanium Coated 7/32 Drill Bit

  • Fast #
  • Part #M48892211
  • Item #4463776
  • Manufacturer Part #48-89-2211
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Pallet: 30000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Longer life: titanium coating reduces heat build-up for up to 3X longer life
  • Extreme durability: thicker web provides greater strength
  • Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
7/32 in
Bit Sizes
7/32 in
Number of Pieces
1 Piece
Characteristics & Features
Drill Bit Type
Specialty
Material
Titanium
Shank Style
3-Flat
Warranty & Product Information
Type
M48892211
UPC
045242187843