DESCRIPTION

  • All metal hardware
  • Durable Over molded handle
  • 28 Total pockets
  • 2 Zippered pockets
  • Rugged metal zippers
  • Tape strap
  • Reinforced side walls
  • Reinforced hinge
  • Includes 2 XL removable bins, 8 large removable bins and 1 built in for long accessories

Milwaukee 10 in. Tote

M48228310

Manufacturer Part #: 48-22-8310

Length:

SPECIFICATIONS

Application
Storage
Height
17 in
Tool Type
Tool Bag
Type
M48228310
Weight
4.51

Print