Hard Anodized Aluminum LED Redlithium™ 5-39/100 in. Flashlight with Holster

You last purchased this on
 
Milwaukee®

Trueview™ Hard Anodized Aluminum LED Redlithium™ 5-39/100 in. Flashlight with Holster

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Trueview™ Hard Anodized Aluminum LED Redlithium™ 5-39/100 in. Flashlight with Holster

  • Fast #
  • Part #M2107S
  • Item #7740339
  • Manufacturer Part #2107S
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 115m (377 ft) beam distance for long range tracing and searching
  • Hard anodized, structural grade aluminum body
  • Two light output modes: High mode: 325 lumens- 5 hours; Low mode: 25 lumens- 18 hours
  • 4m (12 ft) drop rated and corrosion resistant body and lens
  • Requires Certification

Specifications

Application:
Cutting
Automatic Shut-Off:
No
Battery Size:
AAA
Battery Type:
Redlithium™
Coating:
Hard Anodized
Collection:
Trueview™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Dimmable:
No
Height:
13/20 in
Length:
5-39/100 in
Light Bulb Type:
LED
Lumens:
325
Material:
Aluminum
Power Source:
Battery
Tool Type:
Flashlight
UL Listed:
Yes
Weight:
0.14 lb
Width:
1-1/8 in