DESCRIPTION

  • Dual power source: M18™ or corded
  • High definition output with true color, even beam, and natural light
  • High mode: 3000 lumens for up to 2 hours with M18™XC 5.0 pack
  • Impact resistant
  • Light head rotates 240° with positive stops
  • Low mode: 650 lumens for up to 8 hours with M18™ XC 5.0 pack
  • Medium mode: 1500 lumens for up to 4 hours with M1™ XC 5.0 pack
  • Three integrated keyholes for hanging horizontally or vertically
  • Three light output modes for optimal brightness and runtime: 650 lumens, 1,500 lumens and 3,000 lumens
  • Twenty percent brighter than 500W halogen flood light

Milwaukee M18™ Trueview LED HP Flood Light

M236020

Lumens:

3000

SPECIFICATIONS

Bulb Type
LED
Collection
M18™
Color Finish
Black, Red
Lumens
3000
Power Source
Battery
Volts
18V
Watts
500

Starting at
$129.99
EACH
  • QUANTITY