DESCRIPTION

  • Extendable from 4' - 7'
  • High definition output with true color, even beam and natural light
  • Impact resistant
  • Low mode: 850 lumens for up to 10 hours
  • Maximum 2000 lumens for up to 4 hours with M18® XC5.0 pack
  • Medium mode: 1300 lumens for up to 6 hours
  • Reinforced legs with rotating and pivoting head
  • Requires battery and charger
  • Three light output modes for optimal brightness and runtime

Milwaukee M18™ Rocket™ Trueview LED Stand Light

M213020

Lumens:

2000

SPECIFICATIONS

Bulb Type
LED
Collection
M18™ Rocket™
Color Finish
Black, Red
Length
7 ft
Lumens
2000
Power Source
Battery
Volts
18V

Starting at
$232.98
EACH
  • QUANTITY