3/8 x 1-3/16 in. Hole Saw 1 Piece

You last purchased this on
 
Milwaukee®

Twist-Release™ 3/8 x 1-3/16 in. Hole Saw 1 Piece

  • Fast #
  • Part #M49567210
  • Item #4101072
  • Manufacturer Part #49-56-7210
3.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Twist-Release™ 3/8 x 1-3/16 in. Hole Saw 1 Piece

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Universal, quick change without the need for adapters
  • Twist-to-release operation
  • Hex-shank design fits all hole saws up to 1-3/16 in. and all drill chucks 3/8 in. and larger
  • Fits all hole saws up to 1-3/16" and fits all drill chucks 3/8" and larger
  • Durable hardened steel construction
  • Durable hardened-steel construction
  • Requires Certification

Specifications

Collection:
Twist-Release™
Color Finish Name:
Black
Depth:
2-4/5 in
Diameter:
1-3/16 in
Diameter - Inside 1:
3/8 in
Diameter - Outside:
1-4/5 in
Drill Bit Type:
Hole Saw
Height:
1-1/2 in
Length:
2-17/20 in
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
3/8 in
Tool Type:
Hole Saw
Weight:
63/100 lb
Width:
8 in