DESCRIPTION

  • Three-wire grounded

Milwaukee Quik-Lok® Twisted Style Plug Cord

M48764108

Length:

SPECIFICATIONS

Collection
Quik-Lok®
Length
8 ft
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY