This product requires certification to purchase.

1/2 in. Brass Threaded Gate Valve

Milwaukee Valve

1/2 in. Brass Threaded Gate Valve

  • Fast #
  • Part #MUP667D
  • Item #4151225
  • Manufacturer Part #UP0667000012
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

1/2 in. Brass Threaded Gate Valve

  • Fast #
  • Part #MUP667D
  • Item #4151225
  • Manufacturer Part #UP0667000012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low lead bronze gate valve, 300 WOG, threaded ends
  • Conforms to MSS SP-80, type 1
  • Low lead valve for potable water
  • Gland packed
  • Non-shock
  • Solid wedge disc
  • Lead-free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Handle Length (in)
2-1/8 in
Length
1-39/50 in
Valve Size
1/2 in
Weight
0.65 lb
Width
1/2 in
Characteristics & Features
Handle Material
Cast Iron
Material
Brass, Forged Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
Threaded
Valve Bonnet Type
Threaded
Valve Disc Material
Forged Brass
Valve Operator
Handwheel
Valve Seat Material
Brass
Valve Stem
Non-Rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM A48 Class 35, ASTM B16 C36000, ASTM B283 C27450
FM Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-80 Type 1
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Potable Water, Water
UL Listed
No
UPC
084738288930