This product requires certification to purchase.

1-1/2 in. Brass Threaded Gate Valve

Milwaukee Valve

1-1/2 in. Brass Threaded Gate Valve

  • Fast #
  • Part #MUP667J
  • Item #4151339
  • Manufacturer Part #UP0667000112
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

1-1/2 in. Brass Threaded Gate Valve

  • Fast #
  • Part #MUP667J
  • Item #4151339
  • Manufacturer Part #UP0667000112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid wedge disc
  • Low lead valve for potable water
  • Gland packed
  • Non-shock
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-11/25 in
Pressure Class
200#
Valve Size
1-1/2 in
Characteristics & Features
Handle Material
Cast Iron
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Bonnet Type
Threaded
Valve Operator
Handwheel
Valve Seat Material
Brass
Valve Stem
Non-Rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ASTM
ASTM B283
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-80
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UPC
084738288985