• Cart

DESCRIPTION

  • 600 WOG
  • Actuator Mounting Pads
  • PTFE V-Ring Packing

Milwaukee Valve 30 Series 1000 psi Carbon Steel Full Port Ball Valve

M30CS0F02

Valve Size:

SPECIFICATIONS

Collection
30 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
MSS Specifications
MSS SP-110
Material
Carbon Steel
Pressure Class
1000#
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY