This product requires certification to purchase.

1 in. Bronze Solder Gate Valve

Milwaukee Valve

115 1 in. Bronze Solder Gate Valve

  • Fast #
  • Part #M115G
  • Item #27058
  • Manufacturer Part #115 - 100
4.3 out of 5 Customer Rating
Brand image
Milwaukee Valve

115 1 in. Bronze Solder Gate Valve

  • Fast #
  • Part #M115G
  • Item #27058
  • Manufacturer Part #115 - 100
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 918
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bronze gate valve, 125 SWP – 200 WOG, solder ends
  • Conforms to MSS SP-80, Type 1
  • Not intended for use in potable water
  • Gland packed
  • Non-shock
  • Non-rising stem (3/8″ – 3″)
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Handle Length (in)
2-3/4 in
Length
3 in
Pressure Class
125#, 200#
Valve Size
1 in
Weight
1.76 lb
Width
1 in
Characteristics & Features
Collection
115
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Bonnet Type
Threaded
Valve Disc Material
Bronze
Valve Operator
Handwheel
Valve Seat Material
Bronze
Valve Stem
Non-Rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
125, 200
Warranty & Product Information
ASTM
ASTM B124 C37700, ASTM B16, ASTM B283 C37700, ASTM B62
FM Approved
No
ISO
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80 Type 1
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
697988176683