• Cart

DESCRIPTION

  • 125# SWP, 200# WOG
  • End Connection: Sweat
  • General service
  • Material: Bronze
  • Solid wedge disc
  • Stem Type: Nonrising Stem

Milwaukee Valve 115 Bronze Solder Gate Valve

M115

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-124 C37700, ASTM B-16, ASTM B-283 C37700, ASTM B-62
Collection
115
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
Length
1-22/25 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 WOG
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Size
1/2 in
Valve Stem
Non-rising
Valve Type
Gate Valve
Width
2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS