• Cart

DESCRIPTION

  • 150 SWP 300 WOG
  • Solid wedge disc
  • Threaded bonnet

Milwaukee Valve 1150 Bronze Threaded Gate Valve

M1150

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-124, ASTM B-283, ASTM B-62
Collection
1150
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Length
2-39/50 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 WOG
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Size
1-1/4 in
Valve Stem
Rising
Valve Type
Gate Valve
Width
2-39/50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS