This product requires certification to purchase.

1/4 in. Bronze Threaded Gate Valve

Milwaukee Valve

1184 1/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1184B
  • Item #313323
  • Manufacturer Part #1184 - 14
3.4 out of 5 Customer Rating
Brand image
Milwaukee Valve

1184 1/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1184B
  • Item #313323
  • Manufacturer Part #1184 - 14
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 24 Pallet: 1728
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 300# SWP, 1000# WOG
  • Non-shock
  • Solid wedge disc
  • Union bonnet
  • Gland packed
  • Heavy duty service
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Handle Length (in)
2 in
Length
1-81/100 in
Pressure Class
1000#, 300#
Valve Size
1/4 in
Weight
1.04 lb
Width
1/4 in
Characteristics & Features
Collection
1184
Handle Material
Malleable Iron
Material
Bronze, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Bonnet Type
Union
Valve Disc Material
Bronze
Valve Operator
Handwheel
Valve Seat Material
Stainless Steel
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
1000, 300
Warranty & Product Information
ASTM
ASTM A240 Type 304, ASTM B124 C37700, ASTM B283 C37700, ASTM B61
FM Approved
No
ISO
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80 Type 2
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
697988183056