• Cart

DESCRIPTION

  • 125# SWP, 200# WOG
  • Bronze disc
  • End connection: Threaded
  • General service
  • Material: Bronze

Milwaukee Valve 125# Bronze Threaded Bonnet Globe Valve

M502

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-62
End Connection 1
Threaded
End Connection 2
Threaded
Handle Material
Malleable Iron
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-47/50 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 WOG
Pressure Class
125#
Valve Body Style
Globe
Valve Bonnet Type
Threaded
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Size
1 in
Valve Type
Globe Valve
Width
2-47/50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS