DESCRIPTION

  • 125 SWP 200 WOG
  • Solid wedge disc
  • Union bonnet

Milwaukee Valve 125# Bronze Threaded Rising Stem Union Bonnet Gate Valve

M1152

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-124, ASTM B-16, ASTM B-283, ASTM B-62
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Length
2-13/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Bonnet Type
Union
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Size
1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valves
Width
2-13/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS