DESCRIPTION

  • 125# SWP, 200# WOG
  • Bolted bonnet
  • End connection: Flanged
  • Material: Cast Iron
  • Outside stem & yoke

Milwaukee Valve 125# Cast Iron Flanged Outside Stem and Yoke Gate Valve

M2885A

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126, ASTM A-307, ASTM A-536, ASTM B-16, ASTM B-62
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Length
7 in
MSS Specifications
MSS SP-70
Material
Cast Iron
Maximum Pressure
125 SWP, 200 WOG
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
1 piece
Valve Bonnet Type
Bolted
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Seat Material
Cast Bronze
Valve Size
2 in
Valve Stem
Outside
Valve Type
Gate Valves
Width
7 in

Starting at
Call for Pricing
  • QUANTITY