DESCRIPTION

  • Bolted cap
  • Pressure: 125# SWP, 200# WOG

Milwaukee Valve 125# Cast Iron Flanged Swing Check Valve

MF2974M

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Iron
Maximum Pressure
125 psi
NSF Certified
No
Pressure Class
125#
Schedule Class
125
UL Listed
No
Valve Body Style
1 piece
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Size
2-1/2 in
Valve Type
Check Valves
Width
8-1/2 in

Starting at
Call for Pricing
  • QUANTITY