DESCRIPTION

  • Meets Senate Bill S.3874

Milwaukee Valve Ultra Pure™ 125# Bronze Threaded Swing Check Valve for Potable Water

MUP509

Valve Size:

SPECIFICATIONS

Collection
Ultra Pure™
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliant
Yes
Length
2-13/100 in
Material
Cast Iron
Maximum Pressure
125 psi
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Disc Material
Bronze
Valve Size
1/4 in
Valve Type
Check Valves
Width
9-17/32 in

Starting at
$213.94
EACH
  • QUANTITY