DESCRIPTION

Milwaukee Valve 125 psi Cast Iron Globe Silent Check Valve

MIL1800

Valve Size:

SPECIFICATIONS

Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
125 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Globe
Valve Size
10 in
Valve Type
Check Valves
Width
15-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS