DESCRIPTION

  • 125 class
  • Bronze Trim
  • Semi-Stainless steel body

Milwaukee Valve 125# Cast Iron Check Valve

M1400

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.1
End Connection 1
Wafer
Lead Law Compliant
Yes
Material
Bronze, Cast Iron, Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
125#
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
Bronze
Valve Size
4 in
Valve Type
Check Valves
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1103.15
EACH
  • QUANTITY