DESCRIPTION

  • Bronze Trim
  • Silent check

Milwaukee Valve 125 psi Cast Iron Globe Silent Check Valve with Bronze Seat

M1800

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 372
UL Listed
No
Valve Body Style
Globe
Valve Seat Material
Bronze
Valve Size
3 in
Valve Type
Check Valves
Width
6 in

Starting at
$1664.59
EACH
  • QUANTITY

DOCUMENTS