3 in. Cast Iron Wafer Silent Check Valve
1400 3 in. Cast Iron Wafer Silent Check Valve
Frequently Purchased Together
Product Details
- Semi-stainless steel body
- 125 class
- Bronze trim
- Conforms to MSS SP-125
- Meets NSF/ANSI 372 – 2016
- Cast iron silent check valve
- Products sold in select areas only, please contact your local branch for availability in your area
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372 2016
- ASTM:
- ASTM A-126
- Clean Bagged:
- No
- Collection:
- 1400
- FM Approved:
- No
- Flow Rate:
- 130 gpm
- Height:
- 3-13/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/4 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- 304 Stainless Steel
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- 304 Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Silent Check Valve
- Weight:
- 10.51 lb
- Width:
- 5-3/4 in