4 in. Cast Iron Wafer Silent Check Valve

You last purchased this on
 
Milwaukee Valve

1400 4 in. Cast Iron Wafer Silent Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

1400 4 in. Cast Iron Wafer Silent Check Valve

  • Fast #
  • Part #M1400P
  • Item #1126111
  • Manufacturer Part #1404 - 400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Semi-stainless steel body
  • 125 class
  • Bronze trim
  • Conforms to MSS SP-125
  • Meets NSF/ANSI 372 – 2016
  • Cast iron silent check valve
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372 2016
ASTM:
ASTM A-126
Clean Bagged:
No
Collection:
1400
FM Approved:
No
Flow Rate:
228 gpm
Height:
4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7 in
MSS:
MSS SP-125
Material:
Cast Iron
Maximum Temperature:
200
NSF:
NSF 372-2016
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
125#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Wafer
Valve Disc Material:
304 Stainless Steel
Valve Operator:
Gear Operator Handle
Valve Seat Material:
304 Stainless Steel
Valve Size:
4 in
Valve Type:
Silent Check Valve
Weight:
17.98 lb
Width:
7 in