5 in. Cast Iron Wafer Silent Check Valve
1400 5 in. Cast Iron Wafer Silent Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast Iron Silent Check Valve
- Class 125, Wafer
- Conforms to MSS SP-125
- Meets NSF/ANSI 372 – 2016
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372 2016
- Collection:
- 1400
- FM Approved:
- No
- Height:
- 8-19/50 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/4 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 697988194403
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 5 in
- Valve Type:
- Silent Check Valve