DESCRIPTION

  • 285 WOG at 100° F
  • Bolted bonnet
  • Split wedge

Milwaukee Valve 150# Carbon Steel Flanged Rising Stem Gate Valve

M1550CB2HWG

Valve Size:

SPECIFICATIONS

API Specifications
API 600, API 8
ASME Specifications
ASME B16.34, ASME Class 150, ASME Class 300
ASTM Specifications
ASTM A-216 WCB
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Length
7-99/100 in
MSS Specifications
MSS SP-45
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Wheel Handle
Valve Seat Material
Cr-13
Valve Size
3 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valves
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY