• Cart

DESCRIPTION

Milwaukee Valve 150# Cast Stainless Steel Flanged Gate Valve

M1550CB2HWY

Valve Size:

SPECIFICATIONS

API Specifications
API 598, API 600
ASME Specifications
ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
7-1/2 in
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Operator
Wheel Handle
Valve Size
2-1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valves

Starting at
Call for Pricing
  • QUANTITY