Milwaukee Valve HP Series 150 psi Carbon Steel Lug Butterfly Valve
MHP1LCS4211
Valve Size:
SPECIFICATIONS
- Collection
- HP Series
- End Connection 1
- Flanged
- End Connection 2
- Flanged
- End Connections
- Flanged
- FM Approved
- No
- Material
- Carbon Steel
- Maximum Pressure
- 150 psi
- NSF Certified
- No
- Pressure Class
- 150#
- UL Listed
- No
- Valve Body Style
- Lug
- Valve Disc Material
- Stainless Steel
- Valve Size
- 18 in
- Valve Type
- Butterfly Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday