DESCRIPTION

  • High performance - mount in any position
  • High strength and corrosion resistant
  • Redundant seal prevents seat from being drawn into the flow stream

Milwaukee Valve 150 psi Carbon Steel Wafer High Performance Butterfly Valve Lever Operator

MHP1WCS4212

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-216
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
MSS Specifications
MSS SP-55
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Wafer
Valve Operator
Lever Handle
Valve Seat Material
RPTFE
Valve Size
8 in
Width
19-16/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY